https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-FLSM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NHxpbWFnZS9qcGVnfGFETTJMMmcyTlM4eE1EYzJOamcyTURreE1EWXlNaTlKVGtSRVQwUlRVRVJTUlVSZlZFRmZVRXhmVTE5Q1ZWOUdURk5OWDAxZk16QXdlRE13TUM1cWNHY3wyNDM3MjIwNDU4ZDdhODY4YTllNzdiYmQ0YTA4MDY0ZjZjNWFkMmFiN2Q5NTNiMWUyYjhlOTA2MmZhYjY3YzFj
DODGE
DODGE
TXT325AT FLANGE MOUNT REDCR
DODGE DODGE
Description
TXT325AT FLANGE MOUNT REDCR
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
243624
BDI #
270991
Details
4988.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT325AT-FLANGE-MOUNT-REDCR/p/270991
Your Price
$ 4,988.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.49
EAN
0782476039639
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
7.5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT325BT FLANGE MOUNT REDUCER
Manufacturer Internal Number
243624
Weight / LBS
98
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Width
9.25 Inch | 234.95 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
4.3 Inch | 109.22 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Center Distance
4.17 Inch | 105.918 Millimeter
Overall Length
11.55 Inch | 293.37 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Nominal Center Distance
4.17 Inch | 105.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh