DODGE
DODGE
TXT926AS ASV STRAIGHT BORE REDCR
DODGE DODGE
Description
TXT926AS ASV STRAIGHT BORE REDCR
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
249274
BDI #
271559
Details
50230.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT926AS-ASV-STRAIGHT-BORE-REDCR/p/271559
Your Price
$ 50,230.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
344.28
EAN
0782475209569
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
100HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT926AS,ASV STRAIGHT BORE REDR
Manufacturer Internal Number
249274
Weight / LBS
760
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
10.81 Inch | 274.574 Millimeter
Center Distance
10.81 Inch | 274.574 Millimeter
Overall Length
19.38 Inch | 492.252 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Overall Height
31.69 Inch | 804.926 Millimeter
Overall Width
22.63 Inch | 574.802 Millimeter
Output Bore Range
3-7/16 To 4-15/16 Inch | 87.313 To 125.413 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
9.65 Inch | 245.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh