Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WA309A-200K-K https://www.bdiexpress.com/medias/INDB-GSPDRED-WA309A-PL-S-L-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxOXxpbWFnZS9qcGVnfGFERmhMMmhrTUM4eE1EYzJPVEkxTWprME1UZzFOQzlKVGtSQ0xVZFRVRVJTUlVSZlYwRXpNRGxCWDFCTVgxTmZURjlDVFY5Tlh6TXdNSGd6TURBdWFuQm58MWE2OWY2MWI0MDA4ZTI0MDQxZmM2NzA3YTJmMDVjMjg3NjBjNzRmNDVkOTI0NWE5ZTEzNGI1NzdjODQ0N2IyYg
169060 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

WA309A-200K-K

Description

WA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

Speed Reducer; Parallel; 200:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 8.8 Output RPM; Direct Mounted; Worm

Part #

45577

BDI #
169060

Details

2344.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,344.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.27
EAN
0781711455777
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
200:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.8
Gearing
Worm
Manufacturer's Series
WA309A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.06HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
65In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WA309A-200-K
Manufacturer Internal Number
45577
Weight / LBS
5
Long Description
Speed Reducer; Parallel; 200:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 8.8 Output RPM; Direct Mounted; Worm
Overall Height
3.563 Inch | 90.5 Millimeter
Nominal Center Distance
1.12 Inch | 28.448 Millimeter
Overall Length
5.125 Inch | 130.175 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.12 Inch | 28.448 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
1.25 Inch | 31.75 Millimeter
Input Shaft Length
0.938 Inch | 23.825 Millimeter
Base to Center of Input Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh