DODGE
DODGE
082494
DODGE DODGE
Description
082494 ADAPTER PLATE
Adapter Plate; For Reducer Part Number HB108; QUANTIS
Part #
082494
BDI #
249066
Details
963.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/082494/p/249066
Your Price
$ 963.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.27
EAN
0782475227211
Product Group - BDI
M02284
Part Type
Adapter Plate
Reducer Part Number
HB108
Inch - Metric
Inch
Other Features
QUANTIS
Category - BDI
Reducer Accessories
Noun
Plate
Keyword String
Adapter
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.00008
Long Description
Adapter Plate; For Reducer Part Number HB108; QUANTIS