DODGE
DODGE
249260
DODGE DODGE
Description
249260 BACKSTOP
Double Back Stop; For Reducer Part Number TXT8-11 | TD8-11; TORQUE ARM; Number 8 | 9 and 18
Part #
249260
BDI #
271553
Details
5119.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/249260/p/271553
Your Price
$ 5,119.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
EAN
0782475144334
Product Group - BDI
M02284
Part Type
Double Back Stop
Reducer Part Number
TXT8-11 | TD8-11
Inch - Metric
Inch
Other Features
TORQUE ARM | Number 8 |9 and 18
Category - BDI
Reducer Accessories
Noun
Stop
Keyword String
Double Back
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.63321
Long Description
Double Back Stop; For Reducer Part Number TXT8-11 | TD8-11; TORQUE ARM; Number 8 | 9 and 18