

DODGE
DODGE
TA12608TB X 7 TAPER BUSH KIT
DODGE DODGE
Description
TA12608TB X 7 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA12608H; TORQUE ARM II; 7" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
Part #
912020
BDI #
296491
Details
4332.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/TA12608TB-X-7-TAPER-BUSH-KIT/p/296491
Your Price
$ 4,332.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.36
EAN
0782475214716
Product Group - BDI
M02284
Part Type
Standard Shaft Tapered Bushing Kit
Reducer Part Number
TA12608H
Inch - Metric
Inch
Other Features
TORQUE ARM II | 7" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Standard Shaft Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
58.25267
Long Description
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA12608H; TORQUE ARM II; 7" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key