BOSTON GEAR
BOSTON GEAR
738-40E-H
BOSTON GEAR BOSTON GEAR
Description
738-40E-H WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter
Part #
51799
BDI #
171313
Details
4770.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/738-40E-H/p/171313
Your Price
$ 4,770.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
39.054
EAN
0781711517994
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
2.8HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3410In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
738-40-H
Manufacturer Internal Number
51799
Weight / LBS
105
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Overall Width
15.5 Inch | 393.7 Millimeter
Overall Length
13.88 Inch | 352.552 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Height
10.44 Inch | 265.176 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh