Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

920 6.67/1 STD SP 2.000 https://www.bdiexpress.com/medias/INDHUBSPDRED-920-RA-S-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwOTN8aW1hZ2UvanBlZ3xhR1ZsTDJnM015OHhNRGN4TURrNU56UXdNVFl6TUM5SlRrUklWVUpUVUVSU1JVUmZPVEl3WDFKQlgxTmZTRk5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3w2ODI5ZmY4MWNiZGVkYTE4ZmUyZTVkNjU5YzFhYjZlZGE5MjM1ZDQzOWFlYWFmZDM1YmYxMjVkMTI4ZmMwZDg3
476681 Right Angle Shafts 

HUB CITY HUB CITY

920 6.67/1 STD SP 2.000

Description

920 6.67/1 STD SP 2.000 BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 7:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 920 Series; 1-1/4" Input Shaft Diameter

Part #

0220-04411

BDI #
476681

Details

10832.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,832.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
64.92
EAN
0662798007724
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
250
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
263
Gearing
Spiral Bevel
Manufacturer's Series
920
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
450Lbs
Base Included
No
Input Rating value plus um
28.5HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
6828In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 7:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 920 Series; 1-1/4" Input Shaft Diameter
Overall Height
12.063 Inch | 306.4 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
19.344 Inch | 491.338 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Bore
2 Inch | 50.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Length
2.469 Inch | 62.713 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh