https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAFTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzV8aW1hZ2UvanBlZ3xhR1UwTDJnNE1pOHhNREV4TURJME9EZzBOVE0wTWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFVWlVRVjh6TURCNE16QXdMbXB3Wnd8ZTg4NDE0YTliNDliOTkxNGQ0ODYyOGMxZTQxMGMxOTM0NjRiN2EzN2U3ZGNmOThmZjU1NTViY2ZmNGVhZTUyZQ
CONE DRIVE
CONE DRIVE
B05115.0LAFTA
CONE DRIVE CONE DRIVE
Description
B05115.0LAFTA WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B05115.0LAFTA--
BDI #
24202354
Details
1579.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B05115-0LAFTA/p/24202354
Your Price
$ 1,579.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.117
EAN
0759170281831
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
Yes
Input Rating value plus um
5.07HP
Housing Material And Finish
Aluminum
Output Torque
757In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 91 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Width
9.5 Inch | 241.3 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Input Shaft
3.13 Inch | 79.502 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh