DODGE
DODGE
BB1083 210-CC 163.51 2-3/8 S SHFT
DODGE DODGE
Description
BB1083 210-CC 163.51 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Speed Reducer; Right Angle; 180:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Part #
B10C21S16351
BDI #
296663
Details
8421.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BB1083-210-CC-163-51-2-3-8-S-SHFT/p/296663
Your Price
$ 8,421.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
124.58
EAN
0782476444907
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
180:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
9.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
5586Lbs
Base Included
Yes
Input Rating value plus um
4.51HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
26568In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1083 210-CC 163.51 2-3/8 S SHF
Weight / LBS
275
Long Description
Speed Reducer; Right Angle; 180:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Base to Center of Input Shaft
7.84 Inch | 199.136 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Overall Length
24.53 Inch | 623.062 Millimeter
Nominal Center Distance
0.51 Inch | 12.954 Millimeter
Center Distance
0.51 Inch | 12.954 Millimeter
Overall Height
13.58 Inch | 344.932 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Overall Width
14.175 Inch | 360.045 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh