BOSTON GEAR
BOSTON GEAR
F738-30E-B9-J
BOSTON GEAR BOSTON GEAR
Description
F738-30E-B9-J WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 30:1 Ratio; 180TC/210C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1-1/8" Input Shaft Diameter
Part #
52097
BDI #
171610
Details
5074.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F738-30E-B9-J/p/171610
Your Price
$ 5,074.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
39.054
EAN
0781711520970
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
180TC/210C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
3.56HP
Housing Material And Finish
Cast Iron
Output Torque
3354In-Lbs
Fan Cooling
No
Other Features
Endcap
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
52097
Weight / LBS
117.1
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 180TC/210C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1-1/8" Input Shaft Diameter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Length
12.5 Inch | 317.5 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
12.38 Inch | 314.452 Millimeter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Overall Height
12.26 Inch | 311.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh