GROVE GEAR
GROVE GEAR
GR-BM818-100-D-56
GROVE GEAR GROVE GEAR
Description
GR-BM818-100-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Speed Reducer; Right Angle; 100:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GR-BM Series; 5/8" Input Shaft Diameter
Part #
GR8180072.00
BDI #
436127
Details
1343.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-BM818-100-D-56/p/436127
Your Price
$ 1,343.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.8
EAN
0690310007297
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Worm
Manufacturer's Series
GR-BM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1200Lbs
Base Included
No
Input Rating value plus um
0.141HP
Housing Material And Finish
Cast Iron
Output Torque
277In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8180072.00
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GR-BM Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.05 Inch | 52.07 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Length
9.94 Inch | 252.476 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh