HUB CITY
HUB CITY
M2 1/1 A B ST
HUB CITY HUB CITY
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; M2 Series; 5/8" Input Shaft Diameter
Part #
0220-00101
BDI #
15078349
Details
1115.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/M2-1-1-A-B-ST/p/15078349
Your Price
$ 1,115.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
3
EAN
0662798003788
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Straight Bevel
Manufacturer's Series
M2
Mounting Position
Universal
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
177Lbs
Base Included
No
Input Rating value plus um
2.25HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
81In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-00101
Manufacturer Internal Number
00378
Weight / LBS
9
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; M2 Series; 5/8" Input Shaft Diameter
Overall Height
3.188 Inch | 80.975 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Input Shaft
1.594 Inch | 40.488 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.297 Inch | 159.944 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Base to Center of Output Shaft
1.594 Inch | 40.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh