BOSTON GEAR
BOSTON GEAR
QCWA732-900E-B5-G
BOSTON GEAR BOSTON GEAR
Description
QCWA732-900E-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE
Speed Reducer; Right Angle; 900:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Part #
88356
BDI #
179788
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QCWA732-900E-B5-G/p/179788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
41.322
EAN
0781711883563
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
900:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
1.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.9
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
No
Input Rating value plus um
0.28HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
4025In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWA732-900-B5-G
Manufacturer Internal Number
88356
Weight / LBS
119
Long Description
Speed Reducer; Right Angle; 900:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Overall Width
12.51 Inch | 317.754 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Overall Length
14.73 Inch | 374.142 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
5.88 Inch | 149.352 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh