Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R258 AM1 https://www.bdiexpress.com/medias/INDB-GSPDRED-R-RA-S-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhR1kxTDJnd05pODVNekUxTURrME56a3dNVGMwTG1wd1p3fGM1MTYwNTE0ZDUwZDIxYmMzMjgzZDE1ZGU0ZjA3N2NjMGQxNDczNDg3YmEyOGQwYmZiNzRmZjk4MGZjMDM0NDQ
168952 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

R258 AM1

Description

R258 AM1 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Spiral Bevel; R200 Series; 1-1/2" Input Shaft Diameter

Part #

42902

BDI #
168952

Details

9062.32 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,062.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
47.219
EAN
0781711429020
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
R200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
23.73HP
Housing Material And Finish
Cast Iron
Output Torque
1620In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R258 AM1
Manufacturer Internal Number
42902
Weight / LBS
104
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Spiral Bevel; R200 Series; 1-1/2" Input Shaft Diameter
Base to Center of Output Shaft
4.5 Inch | 114.3 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
8.56 Inch | 217.424 Millimeter
Overall Length
16.47 Inch | 418.338 Millimeter
Output Shaft Length
3.44 Inch | 87.376 Millimeter
Bolt Hole Diameter
0.56 Inch | 14.224 Millimeter
Overall Width
13.4 Inch | 340.36 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
3.44 Inch | 87.376 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh