

RENOLD
RENOLD
WM5 20:1 C/W STD DBL O/P SHFT
RENOLD RENOLD
Description
WM5 20:1 C/W STD DBL O/P SHFT ; WORM SPEED REDUCER
Worm Speed Reducer; Right Angle; 20:1 Ratio; 193MM Shaft; 1450RPM Speed; 73RPM Output Speed; 20140N Overhung Load; With Standard Double Output Shaft
Part #
WM5 20:1 C/W STD DBL O/P SHFT
BDI #
25142267
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/WM5-20:1-C-W-STD-DBL-O-P-SHFT/p/25142267
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.renold.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 20:1 Ratio; 193MM Shaft; 1450RPM Speed; 73RPM Output Speed; 20140N Overhung Load; With Standard Double Output Shaft
Long Description
Worm Speed Reducer; Right Angle; 20:1 Ratio; 193MM Shaft; 1450RPM Speed; 73RPM Output Speed; 20140N Overhung Load; With Standard Double Output Shaft