BOSTON GEAR
BOSTON GEAR
SBKF842BF-12K-B7-S-M7
BOSTON GEAR BOSTON GEAR
Description
SBKF842BF-12K-B7-S-M7 REDUCER ; POR NON RET WASHDOWN INLINE HELICAL
Speed Reducer; Helical In-Line; 800B Series; Double Reduction; 12:1; Stainless; 140TC/18C NEMA Motor Mounting; Horizontal Output Flange Mounted
Part #
F01383
BDI #
21468429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/SBKF842BF-12K-B7-S-M7/p/21468429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.014
EAN
0884107033631
Product Group - BDI
M02282
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Product Detail
Speed Reducer
Product Specification
Helical In-Line; 800B Series; Double Reduction; 12:1; Stainless; 140TC/18C NEMA Motor Mounting; Horizontal Output Flange Mounted
Long Description
Speed Reducer; Helical In-Line; 800B Series; Double Reduction; 12:1; Stainless; 140TC/18C NEMA Motor Mounting; Horizontal Output Flange Mounted