BOSTON GEAR
BOSTON GEAR
NT60-025-0-RM060-11
BOSTON GEAR BOSTON GEAR
Description
NT60-025-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT60 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
64-316903-C314
BDI #
853088
Details
3302.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/NT60-025-0-RM060-11/p/853088
Your Price
$ 3,302.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.862
EAN
0781711237922
Product Group - BDI
M02282
Tradename
NEMATRUE
Reducer Type
Inline
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
NT60
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.98416
Long Description
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT60 Series; Flange Mounted; Anodized Aluminum; Output Torque
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Height
2.4 Inch | 60.96 Millimeter
Overall Width
2.4 Inch | 60.96 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Output Shaft Length
0.846 Inch | 21.5 Millimeter
Overall Length
4.964 Inch | 126.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh