Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XT060-004-0-RM060-28A https://www.bdiexpress.com/medias/INDTHOSPDRED-XT060-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDV8aW1hZ2UvanBlZ3xhRFZoTDJoaVppODVNRGMyTURBNE1qSXlOelV3TG1wd1p3fGI5YTk2NGVhYmI1YjBlMDk4Yjg1YzYxYzgzNTdlOTY4Y2UxYWZhOThhYzY3ZDllOWQxMDY2ZjY5ZGU3ZWI2YTg
853271 Inline Shafts 

BOSTON GEAR BOSTON GEAR

XT060-004-0-RM060-28A

Description

XT060-004-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque

Part #

65-120449-G532

BDI #
853271

Details

1262.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,262.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.998
EAN
0781711245514
Product Group - BDI
M02282
Tradename
XTRUE
Reducer Type
Inline
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
XT060
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
2.20462
Long Description
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
1.26 Inch | 32 Millimeter
Output Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
4.606 Inch | 116.988 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Overall Height
3.15 Inch | 80.01 Millimeter
Overall Width
3.15 Inch | 80.01 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh