

DAEMAR
DAEMAR
99177
DAEMAR DAEMAR
Description
99177 SHAFT REPAIR SLEEVE
Shaft Repair Sleeve; 1.767" Minimum Shaft Dia X 1.775" Maximum Shaft Dia X 0.550" WD X 0.669" LG X 1.032" Instal Tool DP
Part #
99177
BDI #
19213942
Details
71.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/99177/p/19213942
Your Price
$ 71.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Repair Sleeve; 1.767" Minimum Shaft Dia X 1.775" Maximum Shaft Dia X 0.550" WD X 0.669" LG X 1.032" Instal Tool DP
Long Description
Shaft Repair Sleeve; 1.767" Minimum Shaft Dia X 1.775" Maximum Shaft Dia X 0.550" WD X 0.669" LG X 1.032" Instal Tool DP