https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNnxpbWFnZS9qcGVnfGFEVTBMMmd5T1M4eE1EYzJOak0zTWpNd05qazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREkwTUROZk16QXdlRE13TUM1cWNHY3xmOGExN2JhMDZhMTg1ZjI4YjQ2OWVkNTAwYTg4N2Q4OWEyZTU4YTgxZTQwNTU2NjM5ZDY2NWQyZjZiNWVmMTYx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNnxpbWFnZS9qcGVnfGFEVTBMMmd5T1M4eE1EYzJOak0zTWpNd05qazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREkwTUROZk16QXdlRE13TUM1cWNHY3xmOGExN2JhMDZhMTg1ZjI4YjQ2OWVkNTAwYTg4N2Q4OWEyZTU4YTgxZTQwNTU2NjM5ZDY2NWQyZjZiNWVmMTYx
DAEMAR
DAEMAR
99235
DAEMAR DAEMAR
Description
99235 SHAFT REPAIR SLEEVE
Shaft Repair Sleeve; 2.359" Minimum Shaft Dia X 2.365" Maximum Shaft Dia X 0.787" WD X 0.905" LG X 1.375" Instal Tool DP
Part #
99235
BDI #
19213960
Details
79.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/99235/p/19213960
Your Price
$ 79.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Repair Sleeve; 2.359" Minimum Shaft Dia X 2.365" Maximum Shaft Dia X 0.787" WD X 0.905" LG X 1.375" Instal Tool DP
Long Description
Shaft Repair Sleeve; 2.359" Minimum Shaft Dia X 2.365" Maximum Shaft Dia X 0.787" WD X 0.905" LG X 1.375" Instal Tool DP
