DODGE
DODGE
10085 X 9-KW
DODGE DODGE
Description
10085 X 9-KW TAPER LOCK BUSHING
9" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Part #
117487
BDI #
256370
Details
5914.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/10085-X-9-KW/p/256370
Your Price
$ 5,914.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
86.07
EAN
0782475094110
Product Group - BDI
M02194
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10085 X 9-KW
Manufacturer Internal Number
117487
Weight / LBS
190
Long Description
9" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


