OPTIBELT
OPTIBELT
1108-12
OPTIBELT OPTIBELT
Description
OPTIBELT TB WITH METRIC BORES ; TAPER BUSHING
Shaft Bushing; 12MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
1108-12
BDI #
1057367
Details
15.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-12/p/1057367
Your Price
$ 15.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.141
EAN
4014486251524
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
1108-12
Weight / LBS
0.31
Long Description
Shaft Bushing; 12MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh