Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120100 X 11-1/2-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-TL3-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjZ8aW1hZ2UvanBlZ3xhRGMzTDJoak1pOHhNRFEyT1RNd01EWXpNell6TUM5SlRrUkVUMFJDVlZOSVdGaGZWRXd6WDB0WFh6TXdNSGd6TURBdWFuQm58ODkyMmE4YWFhNTZkZDBmZDI4YTZmODAwMmQ2NWI3ZGFhMWZlYjBiOGY5N2NhMGU2YmU5ZGM2YjUyZWM4YjA5NQ
256396 Bushings 

DODGE DODGE

120100 X 11-1/2-KW

Description

120100 X 11-1/2-KW TAPER LOCK BUSHING

11-1/2" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing

Part #

117527

BDI #
256396

Details

9717.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,717.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
138.17
EAN
0782475882526
Product Group - BDI
M02194
Bushing Series
120100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
120100 X 11-1/2 KW
Manufacturer Internal Number
117527
Weight / LBS
305
Long Description
11-1/2" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
17.25 Inch | 438.15 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bore
11.5 Inch | 292.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh