120100 X 11-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-TL3-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjZ8aW1hZ2UvanBlZ3xhRGMzTDJoak1pOHhNRFEyT1RNd01EWXpNell6TUM5SlRrUkVUMFJDVlZOSVdGaGZWRXd6WDB0WFh6TXdNSGd6TURBdWFuQm58ODkyMmE4YWFhNTZkZDBmZDI4YTZmODAwMmQ2NWI3ZGFhMWZlYjBiOGY5N2NhMGU2YmU5ZGM2YjUyZWM4YjA5NQ
256395 Bushings 

DODGE DODGE

120100 X 11-KW

Description

120100 X 11-KW TAPER LOCK BUSHING

11" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing

Part #

117526

BDI #
256395

Details

9717.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,717.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
144.96
EAN
0782475883226
Product Group - BDI
M02194
Bushing Series
120100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
120100 X 11 KW
Manufacturer Internal Number
117526
Weight / LBS
320
Long Description
11" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
17.25 Inch | 438.15 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bore
11 Inch | 279.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh