MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1210 14MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1210 14MM TAPERED BUSHING ; 14MM BORE 47.625MM OD 25.4MM LTB
Shaft Bushing; 14MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Part #
1210 14MM
BDI #
615251
Details
31.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-14MM/p/615251
Your Price
$ 31.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.25
EAN
0697950210162
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.63
Long Description
Shaft Bushing; 14MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


