MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1310 1 5/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1310 1 5/16 TAPERED BUSHING ; 1 5/16" BORE
Shaft Bushing; 1-5/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Part #
1310 1 5/16
BDI #
615425
Details
31.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-1-5-16/p/615425
Your Price
$ 31.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.159
EAN
0697950033822
Product Group - BDI
M02194
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.62
Long Description
Shaft Bushing; 1-5/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


