TIMKEN
TIMKEN
1610 1
TIMKEN TIMKEN
Description
1610 1 TAPER BUSHING ; 1" BORE 101753599
1" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
1610-1
BDI #
236703
Details
61.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1610-1/p/236703
Your Price
$ 61.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.331
EAN
0070964034618
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Flush Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1610:1
Weight / LBS
0.7
Long Description
1" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


