MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1610 24MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1610 24MM TAPERED BUSHING ; 24MM BORE 57.15MM OD 25.4MM LTB
Shaft Bushing; 24MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
1610 24MM
BDI #
616131
Details
32.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1610-24MM/p/616131
Your Price
$ 32.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.317
EAN
0697950210483
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.75
Long Description
Shaft Bushing; 24MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.945 Inch | 24 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh