DODGE
DODGE
1615 X 1/2-NK SINTERED STL
DODGE DODGE
Description
1615 X 1/2-NK SINTERED STL TL BUSHING ; STEEL
1/2" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; No Keyway; Taper Lock Bushing
Part #
119067
BDI #
256750
Details
44.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1615-X-1-2-NK-SINTERED-STL/p/256750
Your Price
$ 44.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.57
EAN
0782475096244
Product Group - BDI
M02194
Bushing Series
1615
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1615 X 1/2-NK
Manufacturer Internal Number
119067
Weight / LBS
1.26
Long Description
1/2" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; No Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh