DODGE
DODGE
1615 X 9/16-KW
DODGE DODGE
Description
1615 X 9/16-KW TL BUSHING
9/16" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Part #
119041
BDI #
256732
Details
46.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1615-X-9-16-KW/p/256732
Your Price
$ 46.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.59
EAN
0782475096053
Product Group - BDI
M02194
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1615 X 9/16-KW
Manufacturer Internal Number
119041
Weight / LBS
1.3
Long Description
9/16" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


