DODGE
DODGE
2517 X 1-1/4-KW
DODGE DODGE
Description
2517 X 1-1/4-KW TL BUSHING ; 1-1/4" BORE 3-3/8" OD 1-3/4" LTB
1-1/4" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Part #
119112
BDI #
256764
Details
73.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2517-X-1-1-4-KW/p/256764
Your Price
$ 73.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.36
EAN
0782475096374
Product Group - BDI
M02194
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2517 X 1-1/4-KW
Manufacturer Internal Number
119112
Weight / LBS
3
Long Description
1-1/4" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh