https://www.bdiexpress.com/medias/INDDODBUSHXX-TL1-KW-IK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDF8aW1hZ2UvanBlZ3xhR0ZsTDJnMk1pOHhNRFEyT1RNd01UTTFORFV5Tmk5SlRrUkVUMFJDVlZOSVdGaGZWRXd4WDB0WFgwbExYek13TUhnek1EQXVhbkJufDk5NGRhZDRlZmE3ZTlkYTQzNjNkYzZhOWNiYWEwMzIwNWRkZDU2MjQwNDFjYjlhZjExNjA5YzBmZTA4YTY5ZTU
https://www.bdiexpress.com/medias/INDDODBUSHXX-TL1-KW-IK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDF8aW1hZ2UvanBlZ3xhR0ZsTDJnMk1pOHhNRFEyT1RNd01UTTFORFV5Tmk5SlRrUkVUMFJDVlZOSVdGaGZWRXd4WDB0WFgwbExYek13TUhnek1EQXVhbkJufDk5NGRhZDRlZmE3ZTlkYTQzNjNkYzZhOWNiYWEwMzIwNWRkZDU2MjQwNDFjYjlhZjExNjA5YzBmZTA4YTY5ZTU
DODGE
DODGE
2517 X 1-13/16-IK
DODGE DODGE
Description
2517 X 1-13/16-IK TL BUSHING
Shaft Bushing; 1-13/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Part #
119150
BDI #
20495357
Details
73.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2517-X-1-13-16-IK/p/20495357
Your Price
$ 73.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.18
EAN
0782477141980
Product Group - BDI
M02194
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Integral Key
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 1-13/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

