Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25252 https://www.bdiexpress.com/medias/INDGATHOSEXX-VLCFLX-4254-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxMzV8aW1hZ2UvanBlZ3xhRGRoTDJneE9TOHhNRE0xTlRFek5ESXdNVGc0Tmk5SlRrUkhRVlJJVDFORldGaGZWa3hEUmt4WVh6UXlOVFJmTXpBd2VETXdNQzVxY0djfGZjYWYxMWM1Y2NlYzAwY2YxMTE1ZDQ5OThiZGZlMGY0YWI4MWRhZGFhOWNhYzJkZjM2NmU3M2ZhZGIyZDI1OGM
20892564 Bushings 

GATES GATES

25252

Description

25252 ; POR COOLANT HOSE

Hose; Coolant; Water Type of Hose; 1.25" Inside Diameter; 1.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; 30 PSI; 2 Bar Operating Pressure; Industry; Engine Typical Use; Vacuum 20 Inch Hg; Burst Pressure 120 PSI; 4 Inch Bend Radius; Synthetic Fabric Reinforcement; 15 Inch Length; Packaging Type Box

Part #

4254-0074

BDI #
20892564

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0072053066586
Product Group - BDI
F02192
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2525 2.
Manufacturer Internal Number
7859-1200
Weight / LBS
3.17
Long Description
Hose; Coolant; Water Type of Hose; 1.25" Inside Diameter; 1.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; 30 PSI; 2 Bar Operating Pressure; Industry; Engine Typical Use; Vacuum 20 Inch Hg; Burst Pressure 120 PSI; 4 Inch Bend Radius; Synthetic Fabric Reinforcement; 15 Inch Length; Packaging Type Box
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh