https://www.bdiexpress.com/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA
https://www.bdiexpress.com/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3030 STL 2.756/2.759
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3030 STL 2.756/2.759 TAPER LOCK BUSHING ; MTO 5/8 X 5/16 NON-STD KEYWAY
Bushing, Shaft; 2.756" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3030 STL 2.756/2.759
BDI #
25856336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-STL-2-756-2-759/p/25856336
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2.756" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.756 Inch | 70.002 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

