DODGE
DODGE
3030 X 80MM-KW
DODGE DODGE
Description
3030 X 80MM-KW TL BUSHING
80MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Part #
119895
BDI #
255794
Details
633.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-X-80MM-KW/p/255794
Your Price
$ 633.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.81
EAN
0782476308407
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Steel
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3030 X 80MM, 22 X 5.4MM KW STL
Manufacturer Internal Number
119895
Weight / LBS
4
Long Description
80MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


