MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3535 1 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3535 1 3/8 TAPERED BUSHING ; 1-3/8" BORE 5" OD 3-1/2" LTB TAPERLOCK
Shaft Bushing; 1-3/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
3535 1 3/8
BDI #
619054
Details
164.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3535-1-3-8/p/619054
Your Price
$ 164.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.62
EAN
0697950035789
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
14.6
Long Description
Shaft Bushing; 1-3/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


