MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4030 TB BUSH 4IN BORE 1X1/4 KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4030 TB BUSHING CAST IRON SPLIT ONE SIDE ; 4" BORE 1" X 1/4" NON-STD KEYWAY
Bushing, Shaft; 1-7/16" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
4030 TB BUSH 4IN BORE 1X1/4 KW
BDI #
24345133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4030-TB-BUSH-4IN-BORE-1X1-4-KW/p/24345133
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171609
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1-7/16" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


