DODGE
DODGE
4030 X 3-1/4-KW
DODGE DODGE
Description
4030 X 3-1/4-KW TL BUSHING
3-1/4" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Part #
119753
BDI #
255726
Details
452.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4030-X-3-1-4-KW/p/255726
Your Price
$ 452.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.57
EAN
0782476460600
Product Group - BDI
M02194
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4030 X 3-1/4 KW
Manufacturer Internal Number
119753
Weight / LBS
15.4
Long Description
3-1/4" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


