MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4040 1.768 CRO 3/8X3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 4040 1.768 CRO 3/8X3/16
Bushing, Shaft; 1.768" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
4040 1.768 CRO 3/8X3/16
BDI #
23287581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4040-1-768-CRO-3-8X3-16/p/23287581
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02312
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1.768" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
1.768 Inch | 44.907 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


