MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4040 2 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4040 2 3/8 TAPERED BUSHING ; 2 3/8" BORE
Shaft Bushing; 2-3/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Part #
4040 2 3/8
BDI #
620413
Details
244.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4040-2-3-8/p/620413
Your Price
$ 244.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
8.618
EAN
0697950036205
Product Group - BDI
M02194
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
19.2
Long Description
Shaft Bushing; 2-3/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh