GATES
GATES
4535 3-9/16
GATES GATES
Description
4535 3.9/16 TAPER LOCK BUSHING
3-9/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78587309
BDI #
1107005
Details
817.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4535-3-9-16/p/1107005
Your Price
$ 817.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.57
EAN
0072053463637
Product Group - BDI
M02194
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
4535 3.9/16
Manufacturer Internal Number
7858-7309
Weight / LBS
21.1
Long Description
3-9/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


