DODGE
DODGE
4535 X 85MM-KW
DODGE DODGE
Description
4535 X 85MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Shaft Bushing; 85MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing
Part #
100067
BDI #
27305191
Details
521.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4535-X-85MM-KW/p/27305191
Your Price
$ 521.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.05
EAN
0782476558796
Product Group - BDI
M02312
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_TL2_KW.jpg
Long Description
Shaft Bushing; 85MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


