GATES
GATES
4545 4-3/8
GATES GATES
Description
4545 4.3/8 TAPER LOCK BUSHING
4-3/8" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78595406
BDI #
1107045
Details
795.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-4-3-8/p/1107045
Your Price
$ 795.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.68
EAN
0072053089974
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
4545 4.3/8
Manufacturer Internal Number
7859-5406
Weight / LBS
16.94
Long Description
4-3/8" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


