DODGE
DODGE
5040 X 2-15/16-NK DI
DODGE DODGE
Description
5040 X 2-15/16-NK DI TL BUSHING
2-15/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; No Keyway; Taper Lock Bushing
Part #
119769
BDI #
255742
Details
1659.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5040-X-2-15-16-NK-DI/p/255742
Your Price
$ 1,659.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.35
EAN
0782475424290
Product Group - BDI
M02194
Bushing Series
5040
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5040 X 2-15/16 NK DI
Manufacturer Internal Number
119769
Weight / LBS
29.48
Long Description
2-15/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; No Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


