Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5040 X 90MM-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-TL2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzV8aW1hZ2UvanBlZ3xhRGM0TDJnM1lpOHhNRFEyT1RNd016WTRNVEExTkM5SlRrUkVUMFJDVlZOSVdGaGZWRXd5WDB0WFh6TXdNSGd6TURBdWFuQm58MGM2MDFhMTI2MGNiYzQzNWE2N2ZhMTg5NzMyYjcwZmQ0NjEzMTFhYmViNGQ1MTRmOWNkMzU2MWU2OTc3NTIyNQ
27305243 Bushings 

DODGE DODGE

5040 X 90MM-KW

Description

5040 X 90MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES

Shaft Bushing; 90MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing

Part #

100087

BDI #
27305243

Details

796.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 796.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
14.5
EAN
0782476558932
Product Group - BDI
M02312
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_TL2_KW.jpg
Long Description
Shaft Bushing; 90MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh