MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5050 4 1/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5050 4 1/16 TAPERED BUSHING ; 4 1/16" BORE
Shaft Bushing; 4-1/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Part #
5050 4 1/16
BDI #
622229
Details
722.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-4-1-16/p/622229
Your Price
$ 722.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.2
EAN
0697950731025
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
26.9
Long Description
Shaft Bushing; 4-1/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.063 Inch | 103.2 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh