https://www.bdiexpress.com/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA
https://www.bdiexpress.com/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5050T-STL-REB-130 KW (36X8.4) MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 5050T-STL-REB-130 KW (36X8.4) MTO
Bushing, Shaft; 130MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
5050T-STL-REB-130 KW (36X8.4) MTO
BDI #
24752510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050T-STL-REB-130-KW-(36X8-4)-MTO/p/24752510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Steel Material
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 130MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


