GATES
GATES
5VS-LB 2-7/8
GATES GATES
Description
5VS-LB 2.7/8 SHAFT BUSHING
2-7/8" Bore; 8.46" Length Thru Bore; 5VSLB Bushing Series; Keyway; QD Bushing
Part #
5VS-LB 2-7/8
BDI #
1110691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5VS-LB-2-7-8/p/1110691
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.44
EAN
0770075438915
Product Group - BDI
M02194
Bushing Series
5VSLB
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Long Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
7964-0002
Weight / LBS
12
Long Description
2-7/8" Bore; 8.46" Length Thru Bore; 5VSLB Bushing Series; Keyway; QD Bushing
Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
8.46 Inch | 214.884 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


