MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7060 5 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7060 5 1/2 TAPERED BUSHING ; 5 1/2" BORE
Shaft Bushing; 5-1/2" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing
Part #
7060 5 1/2
BDI #
623978
Details
2407.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/7060-5-1-2/p/623978
Your Price
$ 2,407.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
38.56
EAN
0697950337159
Product Group - BDI
M02194
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
85
Long Description
Shaft Bushing; 5-1/2" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
6 Inch | 152.4 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


